HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Manual Motor Starter, Button, 6-10A, 1P

SCHNEIDER ELECTRIC| Zoro #: G1814373| Mfr #: GV2ME14

$93.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 7-1/2
HP @ 3 Phase - 480V: 5
Depth: 2.6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1814373 Mfr #: GV2ME14
HP @ 3 Phase - 575V: 7-1/2HP @ 3 Phase - 480V: 5
Depth: 2.6"HP @ 1 Phase - 230V: 1-1/2
Description/Special Features: Single Unit, Melting Alloy Thermal OverloadAmps AC: 6 to 10
Enclosure NEMA Rating: No EnclosureNumber of Poles: 3
Overload Relay Amp Setting: 6 to 10AMax. Voltage: 600VAC
HP @ 1 Phase - 120V: 1/2Pilot Light: No
Phase Loss Sensitivity: NoHP @ 3 Phase - 240V: 3
Standards: UL, CSAOperator: Push Button
Width: 1.75"HP @ 3 Phase - 460-575V: 5/7.5
Height: 3.5"Item: Manual Motor Starter
HP @ 3 Phase - 208V: 2Country of Origin (subject to change): Thailand

Description

IEC Manual Starter Pushbutton Type, 6.0-10.0a, 600v Max

Reviews