DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Manual Motor Starter, Toggle, 12-20A, 600V

SCHNEIDER ELECTRIC| Zoro #: G0741851| Mfr #: GV7RE20

$491.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4.14"
Description/Special Features: Class 10 Ambient-Compensated Thermal Overload Relay
Amps AC: 12 to 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0741851 Mfr #: GV7RE20
Width: 4.14"Description/Special Features: Class 10 Ambient-Compensated Thermal Overload Relay
Amps AC: 12 to 20HP @ 3 Phase - 240V: 5
Phase Loss Sensitivity: NoPilot Light: No
HP @ 3 Phase - 575V: 15Number of Poles: 3
Item: Manual Motor StarterHP @ 3 Phase - 460-575V: 10/15
Operator: ToggleDepth: 3.76"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 10
Height: 4.92"Standards: UL, CSA
Max. Voltage: 600VACOverload Relay Amp Setting: 12 to 20A
Country of Origin (subject to change): China

Description

Motor Starter, IEC, Amps AC 12 to 20, Max. Voltage 600, Description/Special Features Class 10 Ambient-Compensated Thermal Overload Relay, Instantaneous Trip Mechanism, Number of Poles 3, Starter Type Manual, Height (In.) 4.92, Width (In.) 4.14, Depth (In.) 3.76, 5, 10/15, Standards UL/ CSA

Reviews