Shop Alternate Products
This Product is Discontinued
Square D
Manual Motor Starter, Toggle, 132-220A, 1P (Discontinued)
Mfr # GV7RS220
Zoro # G1153546
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operator Toggle
- Enclosure NEMA Rating No Enclosure
- Depth 3.76 in
- Height 4.92 in
- Amps AC 132 to 220