DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Manual Motor Starter, Toggle, 15 to 25A, 1P

SCHNEIDER ELECTRIC| Zoro #: G0279483| Mfr #: GV7RS25

$645.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0279483 Mfr #: GV7RS25
Max. Voltage: 600VACPhase Loss Sensitivity: No
Enclosure NEMA Rating: No EnclosureItem: Manual Motor Starter
Number of Poles: 3Description/Special Features: Single Unit, Melting Alloy Thermal Overload
Standards: UL, CSAAmps AC: 15 to 25
HP @ 3 Phase - 460-575V: 15/20Width: 4.14"
HP @ 3 Phase - 575V: 20HP @ 3 Phase - 480V: 15
HP @ 3 Phase - 240V: 7-1/2Height: 4.92"
Pilot Light: YesDepth: 3.76"
Operator: ToggleOverload Relay Amp Setting: 15 to 25A
Country of Origin (subject to change): China

Product Description

Motor Starter, IEC, Amps AC 15 to 25, Max. Voltage 600, Description/Special Features Class 10 Ambient-Compensated Thermal Overload Relay, Instantaneous Trip Mechanism, Number of Poles 3, Starter Type Manual, Height (In.) 4.92, Width (In.) 4.14, Depth (In.) 3.76, 7-1/2, 15/20, Standards UL/ CSA

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.