KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Manual Motor Starter, Toggle, 60-100A, 1P

SCHNEIDER ELECTRIC| Zoro #: G1072583| Mfr #: GV7RS100

$571.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.14"
Description/Special Features: Single Unit, Melting Alloy Thermal Overload
Amps AC: 60 to 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1072583 Mfr #: GV7RS100
Width: 4.14"Description/Special Features: Single Unit, Melting Alloy Thermal Overload
Amps AC: 60 to 100HP @ 3 Phase - 240V: 30
Phase Loss Sensitivity: NoPilot Light: No
HP @ 3 Phase - 575V: 100Number of Poles: 3
Item: Manual Motor StarterHP @ 3 Phase - 460-575V: 75/100
Operator: ToggleDepth: 3.76"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 75
Height: 4.92"Standards: UL, CSA
Max. Voltage: 600VACOverload Relay Amp Setting: 60 to 100A
Country of Origin (subject to change): China

Description

Motor Starter, IEC, Amps AC 60 to 100, Max. Voltage 600, Description/Special Features Class 10 Ambient-Compensated Thermal Overload Relay, Instantaneous Trip Mechanism, Number of Poles 3, Starter Type Manual, Height (In.) 4.92, Width (In.) 4.14, Depth (In.) 3.76, 30, 75/100, Standards UL/ CSA

Reviews