THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

2P Miniature Circuit Breaker 0.5A 120/240VAC

SCHNEIDER ELECTRIC| Zoro #: G0466365| Mfr #: 60151

$204.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Poles: 2
Terminal Connection: Lug
Series: 601
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0466365 Mfr #: 60151
Number of Poles: 2Terminal Connection: Lug
Series: 601Amps: 0.5
Width: 1.41"Length: 4.21"
Application: Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, etc.Frame Size: 35A/C60N
Mounting: Din RailDepth: 2.87"
Curve Type: DMin. Wire Size: 18 AWG
DC Voltage Rating: 60/125VDCMax. Wire Size: 4 AWG
Item: Miniature Circuit BreakerAC Voltage Rating: 120/240VAC
Standards: UL 489 Listed, CSA C22.2 No. 5-02Trip Type: Thermal Magnetic
Country of Origin (subject to change): France

Description

Miniature Circuit Breaker, Amps 0.5, Number of Poles 2, Curve Type D, AC Voltage Rating 120/240VAC, DC Voltage Rating 60/125VDC, Max. AIR Rating 10kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Application Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, etc., Min. Wire Size 18 AWG, Max. Wire Size 4 AWG, Length 4.21 In., Width 1.41 In., Depth 2.87 In., Frame Size 35A/C60N, Standards UL 489 Listed, CSA C22.2 No. 5-02

Reviews