Mini Circuit Brkr, 15A, 1 Pole, C, 120/240V

SCHNEIDER ELECTRIC| Zoro #: G1105246| Mfr #: 60112

$58.94 /ea

This item ships free. DetailsStandard ground shipping
Details:
Application: Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, etc.
Number of Poles: 1
Item: Miniature Circuit Breaker
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1105246 Mfr #: 60112
Application: Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, etc.Number of Poles: 1
Item: Miniature Circuit BreakerSeries: 601
AC Voltage Rating: 120/240VACDepth: 2.87"
Max. Wire Size: 4 AWGMin. Wire Size: 18 AWG
DC Voltage Rating: 60/125VDCStandards: UL 489 Listed, CSA C22.2 No. 5-02
Mounting: Din RailAmps: 15
Trip Type: Thermal MagneticTerminal Connection: Lug
Curve Type: CFrame Size: 35A/C60N
Length: 3.19"Width: 0.71"
Country of Origin (subject to change): France

Product Description

Miniature Circuit Breaker, Amps 15, Number of Poles 1, Curve Type C, AC Voltage Rating 120/240VAC, DC Voltage Rating 60/125VDC, Max. AIR Rating 10kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Application Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, etc., Min. Wire Size 18 AWG, Max. Wire Size 4 AWG, Length 3.19 In., Width 0.71 In., Depth 2.87 In., Frame Size 35A/C60N, Standards UL 489 Listed, CSA C22.2 No. 5-02

Product Reviews