KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1P Miniature Circuit Breaker 1.5A 120/240VAC

SCHNEIDER ELECTRIC| Zoro #: G2415962| Mfr #: 60119

$100.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 0.71"
Series: 601
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2415962 Mfr #: 60119
Width: 0.71"Series: 601
AC Voltage Rating: 120/240VACDC Voltage Rating: 60/125VDC
Mounting: Din RailLength: 4.21"
Trip Type: Thermal MagneticAmps: 1.5
Terminal Connection: LugMax. Wire Size: 4 AWG
Number of Poles: 1Item: Miniature Circuit Breaker
Frame Size: 35A/C60NDepth: 2.87"
Application: Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, etc.Max. AIR Rating: 10 kA
Curve Type: DStandards: UL 489 Listed, CSA C22.2 No. 5-02
Min. Wire Size: 18 AWGCountry of Origin (subject to change): France

Description

Miniature Circuit Breaker, Amps 1.5, Number of Poles 1, Curve Type D, AC Voltage Rating 120/240VAC, DC Voltage Rating 60/125VDC, Max. AIR Rating 10kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Application Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, etc., Min. Wire Size 18 AWG, Max. Wire Size 4 AWG, Length 4.21 In., Width 0.71 In., Depth 2.87 In., Frame Size 35A/C60N, Standards UL 489 Listed, CSA C22.2 No. 5-02

Reviews