BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1P Miniature Circuit Breaker 25A 120/240VAC

SCHNEIDER ELECTRIC| Zoro #: G1197122| Mfr #: 60114

$61.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Wire Size: 18 AWGMax. AIR Rating: 10 kALength: 3.19"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1197122 Mfr #: 60114
Min. Wire Size: 18 AWGMax. AIR Rating: 10 kA
Length: 3.19"Terminal Connection: Lug
Amps: 25DC Voltage Rating: 60/125VDC
Max. Wire Size: 4 AWGApplication: Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, etc.
Number of Poles: 1Curve Type: C
Width: 0.71"Item: Miniature Circuit Breaker
AC Voltage Rating: 120/240VACFrame Size: 35A/C60N
Mounting: Din RailDepth: 2.87"
Trip Type: Thermal MagneticStandards: UL 489 Listed, CSA C22.2 No. 5-02
Series: 601Country of Origin (subject to change): France

Description

Miniature Circuit Breaker, Amps 25, Number of Poles 1, Curve Type C, AC Voltage Rating 120/240VAC, DC Voltage Rating 60/125VDC, Max. AIR Rating 10 kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Application Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, etc., Min. Wire Size 18 AWG, Max. Wire Size 4 AWG, Length 3.19 In., Width 0.71 In., Depth 2.87 In., Frame Size 35A/C60N, Standards UL 489 Listed, CSA C22.2 No. 5-02

Reviews