1P Miniature Circuit Breaker 30A 120/240VAC

SCHNEIDER ELECTRIC| Zoro #: G0753304| Mfr #: 60115

$64.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Trip Type: Thermal Magnetic
Length: 3.19"
Min. Wire Size: 18 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0753304 Mfr #: 60115
Trip Type: Thermal MagneticLength: 3.19"
Min. Wire Size: 18 AWGSeries: 601
Number of Poles: 1AC Voltage Rating: 120/240VAC
Curve Type: CWidth: 0.71"
Frame Size: 35A/C60NStandards: UL 489 Listed, CSA C22.2 No. 5-02
Max. Wire Size: 4 AWGMounting: Din Rail
Application: Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, etc.Depth: 2.87"
Amps: 30Item: Miniature Circuit Breaker
DC Voltage Rating: 60/125VDCTerminal Connection: Lug
Country of Origin (subject to change): France

Description

Miniature Circuit Breaker, Amps 30, Number of Poles 1, Curve Type C, AC Voltage Rating 120/240VAC, DC Voltage Rating 60/125VDC, Max. AIR Rating 10 kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Application Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, etc., Min. Wire Size 18 AWG, Max. Wire Size 4 AWG, Length 3.19 In., Width 0.71 In., Depth 2.87 In., Frame Size 35A/C60N, Standards UL 489 Listed, CSA C22.2 No. 5-02

Reviews