1P Miniature Circuit Breaker 35A 120/240VAC

SCHNEIDER ELECTRIC| Zoro #: G0372556| Mfr #: 60133

$96.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
DC Voltage Rating: 60/125VDC
Length: 4.21"
Trip Type: Thermal Magnetic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0372556 Mfr #: 60133
DC Voltage Rating: 60/125VDCLength: 4.21"
Trip Type: Thermal MagneticCurve Type: D
Terminal Connection: LugAC Voltage Rating: 120/240VAC
Depth: 2.87"Number of Poles: 1
Mounting: Din RailItem: Miniature Circuit Breaker
Amps: 35Application: Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, etc.
Max. Wire Size: 4 AWGStandards: UL 489 Listed, CSA C22.2 No. 5-02
Series: 601Min. Wire Size: 18 AWG
Frame Size: 35A/C60NWidth: 0.71"
Country of Origin (subject to change): France

Description

Miniature Circuit Breaker, Amps 35, Number of Poles 1, Curve Type D, AC Voltage Rating 120/240VAC, DC Voltage Rating 60/125VDC, Max. AIR Rating 10kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Application Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, etc., Min. Wire Size 18 AWG, Max. Wire Size 4 AWG, Length 4.21 In., Width 0.71 In., Depth 2.87 In., Frame Size 35A/C60N, Standards UL 489 Listed, CSA C22.2 No. 5-02

Reviews