Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

2P Miniature Circuit Breaker 35A 120/240VAC

SCHNEIDER ELECTRIC | Zoro #: G0921137 | Mfr #: 60167

$ 208.52 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Length: 4.21"
  • Application: Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, etc.
  • Amps: 35
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0921137 Mfr #: 60167
Length: 4.21" Application: Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, etc.
Amps: 35 Number of Poles: 2
Mounting: Din Rail Frame Size: 35A/C60N
Curve Type: D Depth: 2.87"
Max. Wire Size: 4 AWG Max. AIR Rating: 10 kA
Item: Miniature Circuit Breaker Series: 601
Terminal Connection: Lug Standards: UL 489 Listed, CSA C22.2 No. 5-02
Trip Type: Thermal Magnetic Width: 1.41"
AC Voltage Rating: 120/240VAC Min. Wire Size: 18 AWG
DC Voltage Rating: 60/125VDC Country of Origin (subject to change): France

Description

Miniature Circuit Breaker, Amps 35, Number of Poles 2, Curve Type D, AC Voltage Rating 120/240VAC, DC Voltage Rating 60/125VDC, Max. AIR Rating 10 kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Application Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, etc., Min. Wire Size 18 AWG, Max. Wire Size 4 AWG, Length 4.21 In., Width 1.41 In., Depth 2.87 In., Frame Size 35A/C60N, Standards UL 489 Listed, CSA C22.2 No. 5-02

Restrictions and Compliance

Hazardous material

Reviews