BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2P Miniature Circuit Breaker 7A 120/240VAC

SCHNEIDER ELECTRIC| Zoro #: G1797022| Mfr #: 60159

$197.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps: 7Curve Type: DMounting: Din Rail
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1797022 Mfr #: 60159
Amps: 7Curve Type: D
Mounting: Din RailTrip Type: Thermal Magnetic
Application: Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, etc.AC Voltage Rating: 120/240VAC
Depth: 2.87"Min. Wire Size: 18 AWG
Terminal Connection: LugItem: Miniature Circuit Breaker
Width: 1.41"Length: 4.21"
Max. AIR Rating: 10 kAMax. Wire Size: 4 AWG
Frame Size: 35A/C60NSeries: 601
Number of Poles: 2DC Voltage Rating: 60/125VDC
Standards: UL 489 Listed, CSA C22.2 No. 5-02Country of Origin (subject to change): France

Description

Miniature Circuit Breaker, Amps 7, Number of Poles 2, Curve Type D, AC Voltage Rating 120/240VAC, DC Voltage Rating 60/125VDC, Max. AIR Rating 10 kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Application Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, etc., Min. Wire Size 18 AWG, Max. Wire Size 4 AWG, Length 4.21 In., Width 1.41 In., Depth 2.87 In., Frame Size 35A/C60N, Standards UL 489 Listed, CSA C22.2 No. 5-02

Reviews