Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Miniature Incandescent Bulb

  • Zoro #: G0518217
  • Mfr #: ZB6YA006

$1.89

  • Rough Service: No
  • Voltage: 6VAC
  • Bulb Operating Temp. Range: -25 Degrees to 55 Degrees C
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Schneider Electric #ZB6YA006 Specifications

  • Zoro #: G0518217
  • Mfr #: ZB6YA006
Rough Service: No Voltage: 6VAC
Bulb Operating Temp. Range: -25 Degrees to 55 Degrees C Item: Miniature Incandescent Bulb
Indoor/Outdoor Usage: Indoor/Outdoor Shatter-Resistant: No
Bulb Base Type: Single Contact Bayonet (B15) Bulb Housing: Glass
Bulb Min. Starting Temp.: -25 Degrees C High Output: No
Bulb Start Type: Instant Lighting Technology: Incandescent
Bulb Manufacturers Warranty Length: 18 months Bulb Type: Miniature
Average Bulb Life: 1000 hr. For Enclosed Fixtures: Yes
Bulb Power Source: Plug and Play Bulb Shape: T1-1/4
Bulb Minimum Starting Temperature: -25 Degrees C Light Technology: Incandescent
Overall Bulb Base Type: Single Contact Bayonet Rated Life: 1000 hr.
Overall Bulb Shape: T Country of Origin (subject to change): Spain
Feedback Help us improve our product information

Description

Miniature Incandescent Bulb, Bulb Shape T1-1/4, Bulb Base Type Single Contact Bayonet (B15), 6 Voltage, Bulb Type Miniature, Average Bulb Life 1000 hr., Incandescent

Reviews of Schneider Electric #ZB6YA006