Miniature LED Bulb, BA9s Base

SCHNEIDER ELECTRIC| Zoro #: G1231517| Mfr #: DL1CJUS1205

$20.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Bulb Shape: T3-1/4
Bulb Base Type: Miniature Bayonet (BA9s)
Shatter-Resistant: Yes
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1231517 Mfr #: DL1CJUS1205
Bulb Shape: T3-1/4Bulb Base Type: Miniature Bayonet (BA9s)
Shatter-Resistant: YesBulb Operating Temp. Range: -25 Degrees to 55 Degrees C
Light Appearance: No Rated Color Temp, RedBulb Start Type: Instant
Bulb Min. Starting Temp.: -25 Degrees CBulb Type: Miniature
Bulb Power Source: Plug and PlayBulb Housing: Polycarbonate
Voltage: 120For Enclosed Fixtures: Yes
Rough Service: NoAverage Bulb Life: 7500 hr.
Indoor/Outdoor Usage: Indoor/OutdoorHigh Output: No
Bulb Manufacturers Warranty Length: 18 monthsLight Color: Amber
Item: Miniature LED BulbCountry of Origin (subject to change): Multiple

Product Description

Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 120 Voltage, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, Average Bulb Life 7500 hr., Light Color Amber, Shatter-Resistant Yes, Bulb Min. Starting Temp. -25 Degrees C, Bulb Operating Temp. Range -25 Degrees to 55 Degrees C, Bulb Start Type Instant, Bulb Housing Polycarbonate, Bulb Power Source Plug and Play, Indoor/Outdoor, Rough Service No

Product Reviews