Shop All Circuit Breakers
Schneider Electric
Molded Case Circuit Breaker, BDA Series, 50A, 2 Pole, 347/600V AC, 25kA at 240V AC, B Curve
Mfr # BDA260504
Zoro # G3981543
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BDA
- Amps 50A
- Number of Poles 2
- AC Voltage Rating 347/600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # BDA260504
- Zoro # G3981543
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/B |
Width | 2.12 in |
Depth | 3.5 in |
Height | 5.39 in |
Max. Wire Size | 2/0 AWG (Cu/Al) |
Min. Wire Size | 14 AWG (Cu/Al) |
Description
PowerPacT B-Frame brings thermal-mechanical circuit protection in a compact size and offers a wide range of accessories, auxiliaries, and connection options. This PowerPacT B-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 14kA at 600Y/347VAC. All PowerPacT B-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT B-Frame circuit breakers come in 1 to 4-pole unit mount construction and in 1 to 3-pole I-Line construction. I-Line circuit breakers come with a shrouded I-Line plug on jaw. This unit has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT B, 50A, 2 pole, circuit breaker has a breaking capacity of 14kA at 600Y/347VAC. This circuit breaker has a continuous current rating of 80% with a BC phase connection. PowerPacT B circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (TR-50221-10)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6CCS)
- WIEGMANN Carbon Steel Electrical Enclosures, 20 in H, 12 in D, 20 in W, NEMA 4, Hinged (N4122020121PTC)
- EATON Cutler-Hammer Legend Plate, For Reverse, Black (10250TM38)
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, C60SP Series, 13A, 1 Pole, 240/415V AC, 14kA at 120/240V AC, D Curve (M9F23113)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDF Series, 30A, 3 Pole, 347/600V AC, 25kA at 240V AC, B Curve (BDF36030)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series, 20A, 2 Pole, 240/415/440V AC, 14kA at 240V AC, D Curve (M9F43220)
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, C60SP Series, 20A, 4 Pole, 240/415/440V AC, 14kA at 240V AC, B Curve (M9F21420)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series, 25A, 2 Pole, 240/415/440V AC, 14kA at 240V AC, D Curve (M9F43225)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series, 30A, 2 Pole, 347/600V AC, 25kA at 240V AC, B Curve (BDA260302)
- EATON Molded Case Circuit Breaker, HFD Series, 25A, 3 Pole, 600V AC, 100kA at 240V AC (HFD3025)
- Schneider Electric Circuit Breakers