Molded Case Circuit Breaker, POWERPACT J Series, 250A, 3 Pole, 600V AC, 25kA at 240V AC

  • Mfr # JDA36250U44X

  • Zoro # G4062393


product price:  $4,490.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT J
Amps
250A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
LS Functionality / Micrologic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JDA36250U44X
Zoro #
G4062393
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
250A/JD
Width
4.09 in
Depth
3.39 in
Height
7.52 in
Min. Wire Size
3/0 AWG (Cu/Al)
Max. Wire Size
350 kcmil (Cu/Al)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT J
Amps
250A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
LS Functionality / Micrologic
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
25kA at 240V AC
Trip Type
Electronic
Instantaneous Trip
Fixed
Terminal Connection
I-Line, Lug
Phase Connection
ABC
DC Voltage Rating
250V DC
Interrupt Rating
25 kA at 220/240V AC, 18 kA at 380/440/415/480V AC, 14 kA at 500/525/600V AC, 20 kA at 250/500V DC
Standards
UL, CSA, NEMA, NOM, CE
Features
Mercury Free; PVC Free
Application
HACR rated Applications; Distribution
High Amp Trip Setting
2500 A
Phase
2

Description

PowerPact J-Frame breaker,I-Line,Micro

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.