Motor Manager, CANopen, 240VAC, 1.35-27A


$675.00 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G2052425 Mfr #: LTMR27CFM
Standards: IEC/UL/CSAHeight: 2.4"
Item: Motor Management SystemDepth: 4.82"
Operating Voltage: 690VACWidth: 3.58"
Item: Motor Management SystemStandards: IEC/UL/CSA
Control Voltage: 100 to 240VACInterface: CANopen
Current Range: 1.35 to 27ACountry of Origin (subject to change): China

Product Description

Motor Management System, Current Range 1.35 to 27A, Operating Voltage 690VAC, Width 3.58 In., Height 2.4 In., Depth 4.82 In., Interface CANopen, Control Voltage 100 to 240VAC, For Use With Short Circuit Protection And A Contactor, Standards IEC/UL/CSA

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.