Gift buying made easy: Shop Zoro.com Gift Certificates

Motor Manager, CANopen, 24VDC, 0.40-8A

SCHNEIDER ELECTRIC| Zoro #: G1568716| Mfr #: LTMR08CBD

$675.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1568716 Mfr #: LTMR08CBD
Standards: IEC/UL/CSAHeight: 2.4"
Item: Motor Management SystemDepth: 4.82"
Operating Voltage: 690VACWidth: 3.58"
Item: Motor Management SystemStandards: IEC/UL/CSA
Control Voltage: 24VDCInterface: CANopen
Current Range: 0.40 to 8ACountry of Origin (subject to change): China

Product Description

Motor Management System, Current Range 0.40 to 8A, Operating Voltage 690VAC, Width 3.58 In., Height 2.4 In., Depth 4.82 In., Interface CANopen, Control Voltage 24VDC, For Use With Short Circuit Protection And A Contactor, Standards IEC/UL/CSA

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.