Motor Manager, CANopen, 24VDC, 5-100A

SCHNEIDER ELECTRIC |Zoro #: G1712952|Mfr #: LTMR100CBD

$765.00 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1712952 Mfr #: LTMR100CBD
Standards: IEC/UL/CSAHeight: 2.4"
Item: Motor Management SystemDepth: 4.82"
Operating Voltage: 690VACWidth: 3.58"
Item: Motor Management SystemStandards: IEC/UL/CSA
Control Voltage: 24VDCInterface: CANopen
Current Range: 5 to 100ACountry of Origin (subject to change): China

Product Description

Motor Management System, Current Range 5 to 100A, Operating Voltage 690VAC, Width 3.58 In., Height 2.4 In., Depth 4.82 In., Interface CANopen, Control Voltage 24VDC, For Use With Short Circuit Protection And A Contactor, Standards IEC/UL/CSA

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.