DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Motor Manager, DeviceNet, 24VDC, 1.35-27A

SCHNEIDER ELECTRIC| Zoro #: G1807924| Mfr #: LTMR27DBD

$675.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1807924 Mfr #: LTMR27DBD
Standards: IEC/UL/CSAHeight: 2.4"
Item: Motor Management SystemDepth: 4.82"
Operating Voltage: 690VACWidth: 3.58"
Item: Motor Management SystemStandards: IEC/UL/CSA
Control Voltage: 24VDCInterface: DeviceNet
Current Range: 1.35 to 27ACountry of Origin (subject to change): China

Product Description

Motor Management System, Current Range 1.35 to 27A, Operating Voltage 690VAC, Width 3.58 In., Height 2.4 In., Depth 4.82 In., Interface DeviceNet, Control Voltage 24VDC, For Use With Short Circuit Protection And A Contactor, Standards IEC/UL/CSA

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.