KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor Manager, E Modbus, 24VDC, 0.40-8A

SCHNEIDER ELECTRIC| Zoro #: G0871351| Mfr #: LTMR08EBD

$815.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.58"
Current Range: 0.40 to 8A
Operating Voltage: 690VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0871351 Mfr #: LTMR08EBD
Width: 3.58"Current Range: 0.40 to 8A
Operating Voltage: 690VACItem: Motor Management System
For Use With: Short Circuit Protection And A ContactorDepth: 4.82"
Interface: Ethernet Modbus TCPHeight: 2.4"
Control Voltage: 24VDCStandards: IEC/UL/CSA
Country of Origin (subject to change): China

Description

Motor Management System, Current Range 0.40 to 8A, Operating Voltage 690VAC, Width 3.58 In., Height 2.4 In., Depth 4.82 In., Interface Ethernet Modbus TCP, Control Voltage 24VDC, For Use With Short Circuit Protection And A Contactor, Standards IEC/UL/CSA

Reviews