Motor Manager, Profibus DP, 24VDC, 1.35-27A

SCHNEIDER ELECTRIC| Zoro #: G1341462| Mfr #: LTMR27PBD

$674.33 /ea

This item ships free. DetailsStandard ground shipping
Details:
Control Voltage: 24VDC
Standards: IEC/UL/CSA
Depth: 4.82"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1341462 Mfr #: LTMR27PBD
Control Voltage: 24VDCStandards: IEC/UL/CSA
Depth: 4.82"Height: 2.4"
Interface: Profibus DPFor Use With: Short Circuit Protection And A Contactor
Operating Voltage: 690VACWidth: 3.58"
Current Range: 1.35 to 27AItem: Motor Management System
Country of Origin (subject to change): China

Product Description

Motor Management System, Current Range 1.35 to 27A, Operating Voltage 690VAC, Width 3.58 In., Height 2.4 In., Depth 4.82 In., Interface Profibus DP, Control Voltage 24VDC, For Use With Short Circuit Protection And A Contactor, Standards IEC/UL/CSA

Product Reviews