Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Motor Starter, 15 to 45A Amp Setting

  • Zoro #: G0103973
  • Mfr #: T36DN13B7S

$1,070.00

  • Action: Nonreversing
  • Number of Poles: 3
  • HP @ 3 Phase - 208V: 10
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #T36DN13B7S Specifications

  • Zoro #: G0103973
  • Mfr #: T36DN13B7S
Action: Nonreversing Number of Poles: 3
HP @ 3 Phase - 208V: 10 Coil Volts: 24VAC
Enclosure NEMA Rating: No Enclosure HP @ 3 Phase - 480V: 25
Accessory Group: TeSys HP @ 3 Phase - 240V: 15
Item: NEMA Magnetic Motor Starter Amps AC: 45
NEMA Size: 2 Height: 8.61"
Starter Type: NEMA Style Auxiliary Contact Form: 1NC/1NO
Standards: UL, CSA Overload Relay Amp Setting: 15 to 45A
HP @ 3 Phase - 575V: 25 Depth: 4.94"
Width: 3.19" Hz: 50/60
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 15 to 45A, Coil Volts 24VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 25, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 45, NEMA Size 2, Width 3.19 In., HP @ 3 Phase - 575V 25, HP @ 3 Phase - 208V 10, Height 8.61 In., Depth 4.94 In., Standards UL, CSA

Restrictions and Compliance

Hazardous material

Reviews of Schneider Electric #T36DN13B7S