Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Motor Starter, HP @ 3 Phase - 575V - 10

  • Zoro #: G6380683
  • Mfr #: T36CN13LE7

$610.19

Details
  • HP @ 3 Phase - 575V: 10
  • HP @ 3 Phase - 240V: 7-1/2
  • Amps AC: 27
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Schneider Electric #T36CN13LE7 Specifications

  • Zoro #: G6380683
  • Mfr #: T36CN13LE7
HP @ 3 Phase - 575V: 10 HP @ 3 Phase - 240V: 7-1/2
Amps AC: 27 Width: 3.19"
Height: 6.64" Accessory Group: TeSys
Coil Volts: 208VAC NEMA Size: 1
Standards: UL, CSA HP @ 3 Phase - 208V: 7-1/2
Item: NEMA Magnetic Motor Starter Number of Poles: 3
HP @ 3 Phase - 480V: 10 Hz: 50/60
Enclosure NEMA Rating: No Enclosure Auxiliary Contact Form: 1NC/1NO
Action: Nonreversing Depth: 4.17"
Starter Type: NEMA Style Overload Relay Amp Setting: 9 to 27A
Country of Origin (subject to change): United States

Description

Choose from an array of starters and switches, including magnetic motor starters, magnetic starter switches, magnetic motor controllers, magnetic overload relays and single-phase motor starters, when you shop Zoro. Here are some important details for Schneider Electric NEMA Magnetic Motor Starter. Number Of Poles: 3, Coil Volts: 208VAC, Amps Ac: 27.

Restrictions and Compliance

Hazardous material

Reviews of Schneider Electric #T36CN13LE7