Mounting Base, 70mm Tower Light, 15.75In H

SCHNEIDER ELECTRIC |Zoro #: G0988066|Mfr #: XVBZ03A

$36.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0988066 Mfr #: XVBZ03A
Color: BlackOperating Temp.: -13 to 131 Degrees F
Standards: UL, CSA, CEIncludes: Tube
Item: Mounting BaseHeight: 15-3/4"
Housing Material: AluminumRating: IP65, NEMA 4X/13
Sub-Category: BaseCountry of Origin (subject to change): France

Product Description

Base, Mounting Base, For Use With 70mm Tower Lights, Color Black, Housing Material Aluminum, Height 15-3/4 In., Diameter 70mm, Operating Temp. -13 to 131 Degrees F, Rating IP65, NEMA 4X/13, Standards UL, CSA, CE, Includes Tube

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.