Mushroom Head, 30mm, Screw On, Blue

SCHNEIDER ELECTRIC| Zoro #: G1833763| Mfr #: 9001K93L

$37.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Blue
IP Rating: 66
Illuminated / Non-Illuminated: Non-Illuminated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1833763 Mfr #: 9001K93L
Color: BlueIP Rating: 66
Illuminated / Non-Illuminated: Non-IlluminatedOperator Size: 2.25" Dia.
NEMA Rating: 1, 3R, 4, 4X, 12For Use With: Schneider Push Buttons KR25 and SKR25 Series
Basic Material: PlasticItem: Mushroom Head
Size: 30mmConnection Type: Screw On
Standards: UL, CSA, CECountry of Origin (subject to change): Mexico

Description

Mushroom Head, Operator Size 2.25 In. Dia., Color Blue, For Use With Schneider Push Buttons KR25 and SKR25 Series, Size 30mm, Basic Material Plastic, Non-Illuminated, Connection Type Screw On, NEMA Rating 1, 3R, 4, 4X, 12, IP Rating 66, Standards UL, CSA, CE

Reviews