Mushroom Head, 30mm, Screw On, Green

SCHNEIDER ELECTRIC| Zoro #: G1044032| Mfr #: 9001K93G

$28.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GreenIlluminated / Non-Illuminated: Non-IlluminatedBasic Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1044032 Mfr #: 9001K93G
Color: GreenIlluminated / Non-Illuminated: Non-Illuminated
Basic Material: PlasticSize: 30mm
For Use With: Schneider Push Buttons KR25 and SKR25 SeriesHead Material: Non-Metallic
Item: Mushroom HeadNEMA Rating: 1, 3R, 4, 4X, 12
Operator Size: 2.25" Dia.Connection Type: Screw On
Standards: UL, CSA, CEIP Rating: 66
Country of Origin (subject to change): Mexico

Description

Mushroom Head, Operator Size 2.25 In. Dia., Color Green, For Use With Schneider Push Buttons KR25 and SKR25 Series, Size 30mm, Basic Material Plastic, Non-Illuminated, Head Material Non-Metallic, Connection Type Screw On, NEMA Rating 1, 3R, 4, 4X, 12, IP Rating 66, Standards UL, CSA, CE

Reviews