Mushroom Head, 30mm, Screw On, Yellow

SCHNEIDER ELECTRIC| Zoro #: G2028747| Mfr #: 9001K93Y

$28.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL, CSA, CE
Color: Yellow
Basic Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2028747 Mfr #: 9001K93Y
Standards: UL, CSA, CEColor: Yellow
Basic Material: PlasticIlluminated / Non-Illuminated: Non-Illuminated
Connection Type: Screw OnFor Use With: Schneider Push Buttons KR25 and SKR25 Series
Size: 30mmItem: Mushroom Head
IP Rating: 66Operator Size: 2.25" Dia.
NEMA Rating: 1, 3R, 4, 4X, 12Country of Origin (subject to change): Mexico

Description

Mushroom Head, Operator Size 2.25 In. Dia., Color Yellow, For Use With Schneider Push Buttons KR25 and SKR25 Series, Size 30mm, Basic Material Plastic, Non-Illuminated, Connection Type Screw On, NEMA Rating 1, 3R, 4, 4X, 12, IP Rating 66, Standards UL, CSA, CE

Reviews