PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Mushroom Head, 30mm, Snap In, Green

SCHNEIDER ELECTRIC| Zoro #: G0633832| Mfr #: 9001K17G

$34.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GreenIlluminated / Non-Illuminated: Non-IlluminatedBasic Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0633832 Mfr #: 9001K17G
Color: GreenIlluminated / Non-Illuminated: Non-Illuminated
Basic Material: PlasticSize: 30mm
For Use With: Schneider Non-Illuminated Mushroom Operators KR5 and SKR5 SeriesItem: Mushroom Head
NEMA Rating: 1, 3R, 4, 4X, 12Operator Size: 2.25" Dia.
Connection Type: Snap OnStandards: UL, CSA, CE
IP Rating: 66Country of Origin (subject to change): Mexico

Description

Mushroom Head, Operator Size 2.25 In. Dia., Color Green, For Use With Schneider Non-Illuminated Mushroom Operators KR5 and SKR5 Series, Size 30mm, Basic Material Plastic, Non-Illuminated, Connection Type Snap On, NEMA Rating 1, 3R, 4, 4X, 12, IP Rating 66, Standards UL, CSA, CE

Reviews