Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

NEMA Magnetic Contactr, 540A, 240VAC, NEMA6

  • Zoro #: G0103824
  • Mfr #: T02HN23U7

$55,384.28

  • Number of Poles: 3
  • NEMA Contactor Size: 6
  • Enclosure NEMA Rating: No Enclosure
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #T02HN23U7 Specifications

  • Zoro #: G0103824
  • Mfr #: T02HN23U7
Number of Poles: 3 NEMA Contactor Size: 6
Enclosure NEMA Rating: No Enclosure Action: Reversing
Item: NEMA Magnetic Contactor Standards: UL, CSA
NEMA Size: 6 Coil Volts: 240VAC
HP @ 3 Phase - 575V: 400 Depth: 9.4"
HP @ 3 Phase - 240V: 200 HP @ 3 Phase - 208V: 150
Frame / Series / Class / Code: TeSys Full Load Amps: 540
Reversing: Yes Hz: 40/400
Height: 18" HP @ 3 Phase - 480V: 400
Width: 19.27" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

NEMA Magnetic Contactor, Full Load Amps 540, Coil Volts 240VAC, NEMA Contactor Size 6, Reversing Yes, HP @ 3 Phase - 208V 150, HP @ 3 Phase - 240V 200, HP @ 3 Phase - 480V 400, HP @ 3 Phase - 575V 400, Number of Poles 3, Enclosure NEMA Rating No Enclosure, Hz 40/400, Height 18 In., Width 19.27 In., Depth 9.4 In., Frame / Series / Class / Code TeSys, Standards UL, CSA

Reviews of Schneider Electric #T02HN23U7