Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

NEMA Magnetic Contactr, 810A, 208VAC, NEMA7

  • Zoro #: G0103894
  • Mfr #: T02JN23L7

$48,426.94

  • Depth: 10.3"
  • Item: NEMA Magnetic Contactor
  • Full Load Amps: 810
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #T02JN23L7 Specifications

  • Zoro #: G0103894
  • Mfr #: T02JN23L7
Depth: 10.3" Item: NEMA Magnetic Contactor
Full Load Amps: 810 Action: Reversing
NEMA Size: 7 Standards: UL, CSA
Hz: 40/400 Height: 22.25"
HP @ 3 Phase - 480V: 600 Coil Volts: 208VAC
Enclosure NEMA Rating: No Enclosure HP @ 3 Phase - 240V: 300
Reversing: Yes HP @ 3 Phase - 575V: 600
Number of Poles: 3 Width: 31.38"
Frame / Series / Class / Code: TeSys NEMA Contactor Size: 7
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

NEMA Magnetic Contactor, Full Load Amps 810, Coil Volts 208VAC, NEMA Contactor Size 7, Reversing Yes, HP @ 3 Phase - 240V 300, HP @ 3 Phase - 480V 600, HP @ 3 Phase - 575V 600, Number of Poles 3, Enclosure NEMA Rating No Enclosure, Hz 40/400, Height 22.25 In., Width 31.38 In., Depth 10.3 In., Frame / Series / Class / Code TeSys, Standards UL, CSA

Reviews of Schneider Electric #T02JN23L7