Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

NEMA Magnetic Motor Starter

  • Zoro #: G0104174
  • Mfr #: T36HN13N7
$17,924.24
  • HP @ 3 Phase - 240V: 200 hp
  • Hz: 40/400
  • Overload Relay Amp Setting: 180 to 540A
See full product details
This item ships free.

Schneider Electric #T36HN13N7 Specifications

  • Zoro #: G0104174
  • Mfr #: T36HN13N7
HP @ 3 Phase - 240V: 200 hp Hz: 40/400
Overload Relay Amp Setting: 180 to 540A Height: 19.75 in
Width: 9.91 in Accessory Group: TeSys
HP @ 3 Phase - 480V: 400 hp NEMA Size: 6
HP @ 3 Phase - 208V: 150 hp Depth: 9.32 in
Starter Type: NEMA Style Item: NEMA Magnetic Motor Starter
Standards: CSA, UL Auxiliary Contact Form: 1NO
Amps AC: 540 Coil Volts: 480V AC
HP @ 3 Phase - 575V: 400 hp Action: Nonreversing
Number of Poles: 3 Enclosure NEMA Rating: No Enclosure
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 180 to 540A, Coil Volts 480V AC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 200 hp, HP @ 3 Phase - 480V 400 hp, Starter Type NEMA Style, Action Nonreversing, Hz 40/400, Number of Poles 3, Amps AC 540, NEMA Size 6, Width 9.91 in, HP @ 3 Phase - 575V 400 hp, HP @ 3 Phase - 208V 150 hp, Height 19.75 in, Depth 9.32 in, Standards CSA, UL

Reviews of Schneider Electric #T36HN13N7