Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

NEMA Magnetic Motor Starter

  • Zoro #: G0104244
  • Mfr #: T36HN13U7
$17,924.24
  • Item: NEMA Magnetic Motor Starter
  • Standards: CSA, UL
  • Overload Relay Amp Setting: 180 to 540A
See full product details
This item ships free.

Schneider Electric #T36HN13U7 Specifications

  • Zoro #: G0104244
  • Mfr #: T36HN13U7
Item: NEMA Magnetic Motor Starter Standards: CSA, UL
Overload Relay Amp Setting: 180 to 540A NEMA Size: 6
Enclosure NEMA Rating: No Enclosure Starter Type: NEMA Style
HP @ 3 Phase - 240V: 200 hp Height: 19.75 in
Action: Nonreversing HP @ 3 Phase - 208V: 150 hp
Number of Poles: 3 Accessory Group: TeSys
HP @ 3 Phase - 575V: 400 hp Width: 9.91 in
HP @ 3 Phase - 480V: 400 hp Auxiliary Contact Form: 1NO
Coil Volts: 240V AC Depth: 9.32 in
Amps AC: 540 Hz: 40/400
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 180 to 540A, Coil Volts 240V AC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 200 hp, HP @ 3 Phase - 480V 400 hp, Starter Type NEMA Style, Action Nonreversing, Hz 40/400, Number of Poles 3, Amps AC 540, NEMA Size 6, Width 9.91 in, HP @ 3 Phase - 575V 400 hp, HP @ 3 Phase - 208V 150 hp, Height 19.75 in, Depth 9.32 in, Standards CSA, UL

Reviews of Schneider Electric #T36HN13U7