Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

NEMA Magnetic Motor Starter

  • Zoro #: G0104183
  • Mfr #: T36JN13F7S

$25,496.45

  • Number of Poles: 3
  • Action: Nonreversing
  • Height: 23.58"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #T36JN13F7S Specifications

  • Zoro #: G0104183
  • Mfr #: T36JN13F7S
Number of Poles: 3 Action: Nonreversing
Height: 23.58" Accessory Group: TeSys
Overload Relay Amp Setting: 270 to 810A Depth: 9.32"
Enclosure NEMA Rating: No Enclosure Width: 9.91"
Coil Volts: 120VAC NEMA Size: 7
Hz: 40/400 Auxiliary Contact Form: 1NO
Item: NEMA Magnetic Motor Starter HP @ 3 Phase - 240V: 300
Standards: UL, CSA Starter Type: NEMA Style
HP @ 3 Phase - 575V: 600 Amps AC: 810
HP @ 3 Phase - 480V: 600 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 270 to 810A, Coil Volts 120VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 300, HP @ 3 Phase - 480V 600, Starter Type NEMA Style, Action Nonreversing, Hz 40/400, Number of Poles 3, Amps AC 810, NEMA Size 7, Width 9.91 In., HP @ 3 Phase - 575V 600, Height 23.58 In., Depth 9.32 In., Standards UL, CSA

Reviews of Schneider Electric #T36JN13F7S