Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

NEMA Magnetic Motor Starter

  • Zoro #: G0104262
  • Mfr #: T36JN13L7

$25,496.45

  • NEMA Size: 7
  • Action: Nonreversing
  • Height: 23.58"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #T36JN13L7 Specifications

  • Zoro #: G0104262
  • Mfr #: T36JN13L7
NEMA Size: 7 Action: Nonreversing
Height: 23.58" Item: NEMA Magnetic Motor Starter
Hz: 40/400 Amps AC: 810
HP @ 3 Phase - 480V: 600 Starter Type: NEMA Style
Auxiliary Contact Form: 1NO Overload Relay Amp Setting: 270 to 810A
Enclosure NEMA Rating: No Enclosure Width: 9.91"
Standards: UL, CSA Number of Poles: 3
Coil Volts: 208VAC HP @ 3 Phase - 240V: 300
Depth: 9.32" Accessory Group: TeSys
HP @ 3 Phase - 575V: 600 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 270 to 810A, Coil Volts 208VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 300, HP @ 3 Phase - 480V 600, Starter Type NEMA Style, Action Nonreversing, Hz 40/400, Number of Poles 3, Amps AC 810, NEMA Size 7, Width 9.91 In., HP @ 3 Phase - 575V 600, Height 23.58 In., Depth 9.32 In., Standards UL, CSA

Reviews of Schneider Electric #T36JN13L7