Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

NEMA Magnetic Motor Starter

  • Zoro #: G0104210
  • Mfr #: T36JN13N7

$25,496.45

  • Number of Poles: 3
  • Item: NEMA Magnetic Motor Starter
  • HP @ 3 Phase - 240V: 300
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #T36JN13N7 Specifications

  • Zoro #: G0104210
  • Mfr #: T36JN13N7
Number of Poles: 3 Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 240V: 300 Coil Volts: 480VAC
HP @ 3 Phase - 575V: 600 Starter Type: NEMA Style
HP @ 3 Phase - 480V: 600 Standards: UL, CSA
Hz: 40/400 Enclosure NEMA Rating: No Enclosure
Auxiliary Contact Form: 1NO Width: 9.91"
Overload Relay Amp Setting: 270 to 810A Action: Nonreversing
NEMA Size: 7 Amps AC: 810
Height: 23.58" Depth: 9.32"
Accessory Group: TeSys Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 270 to 810A, Coil Volts 480VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 300, HP @ 3 Phase - 480V 600, Starter Type NEMA Style, Action Nonreversing, Hz 40/400, Number of Poles 3, Amps AC 810, NEMA Size 7, Width 9.91 In., HP @ 3 Phase - 575V 600, Height 23.58 In., Depth 9.32 In., Standards UL, CSA

Reviews of Schneider Electric #T36JN13N7