Non-Illum Push Button, 22mm, 1NC, Red

SCHNEIDER ELECTRIC| Zoro #: G2041681| Mfr #: XB5AL42

$32.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: No legendStandards: UL, CSA, CEType of Operator: Extended Button
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2041681 Mfr #: XB5AL42
Legend: No legendStandards: UL, CSA, CE
Type of Operator: Extended ButtonTerminal Connection: Pressure Plate
Bezel: PlasticIP Rating: 65
Size: 22mmNEMA Contact Rating Designation: A600/Q600
Number of Operators: 1Action: Momentary Push
Material: PlasticItem: Non-Illuminated Push Button
Contact Rating: 10A @ 600VACNEMA Rating: 4, 4X, 13
Contact Form: 1NCHead Material: Plastic
Color: RedCountry of Origin (subject to change): France

Description

Non-Illuminated Push Button, 22mm, Momentary Push Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 1NC, Bezel Plastic, Color Red, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 4, 4X, 13, IP Rating 65, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate, Material Plastic

Reviews