Non-Illum Push Button, 22mm, 1NO, Green

SCHNEIDER ELECTRIC| Zoro #: G2241005| Mfr #: XB5AA3311

$37.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type of Operator: Flush Button
IP Rating: 65
Action: Momentary Push
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2241005 Mfr #: XB5AA3311
Type of Operator: Flush ButtonIP Rating: 65
Action: Momentary PushNEMA Rating: 1, 2, 3, 4, 4x, 12, 13
Terminal Connection: Pressure PlateNEMA Contact Rating Designation: A600/Q600
Bezel: PlasticItem: Non-Illuminated Push Button
Size: 22mmLegend/Background Color: White/Green
Head Material: PlasticLegend: I
Contact Form: 1NOContact Rating: 10A @ 600VAC
Color: GreenMaterial: Plastic
Number of Operators: 1Standards: UL, CSA, CE
Country of Origin (subject to change): France

Description

Non-Illuminated Push Button, 22mm, Momentary Push Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO, Bezel Plastic, Color Green, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 65, Legend I, Legend/Background Color White/Green, Standards UL, CSA, CE, Terminal Connection Pressure Plate, Material Plastic

Reviews