SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Non-Illum Push Button, 22mm, 1NO, Yellow

SCHNEIDER ELECTRIC| Zoro #: G1930144| Mfr #: XB5AA51

$30.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowContact Rating: 10A @ 600VACAction: Momentary Push
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1930144 Mfr #: XB5AA51
Color: YellowContact Rating: 10A @ 600VAC
Action: Momentary PushMaterial: Plastic
Bezel: PlasticLegend: No legend
Number of Operators: 1Size: 22mm
Head Material: PlasticTerminal Connection: Pressure Plate
Item: Non-Illuminated Push ButtonNEMA Rating: 1, 2, 3, 4, 4x, 12, 13
Type of Operator: Flush ButtonNEMA Contact Rating Designation: A600/Q600
Contact Form: 1NOStandards: UL, CSA, CE
IP Rating: 65Country of Origin (subject to change): France

Description

Non-Illuminated Push Button, 22mm, Momentary Push Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO, Bezel Plastic, Color Yellow, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 65, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate, Material Plastic

Reviews