Non-Illum Push Button, 22mm, 1NO/1NC, Green

SCHNEIDER ELECTRIC| Zoro #: G2059863| Mfr #: XB4BA35

$46.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type of Operator: Flush Button
IP Rating: 65
Action: Momentary Push
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2059863 Mfr #: XB4BA35
Type of Operator: Flush ButtonIP Rating: 65
Action: Momentary PushNEMA Rating: 1, 2, 3, 4, 4x, 12, 13
Terminal Connection: Pressure PlateNEMA Contact Rating Designation: A600/Q600
Bezel: Chrome Plated MetalItem: Non-Illuminated Push Button
Size: 22mmHead Material: Metal
Legend: No legendContact Form: 1NO/1NC
Contact Rating: 10A @ 600VACColor: Green
Material: metalNumber of Operators: 1
Standards: UL, CSA, CECountry of Origin (subject to change): France

Description

Non-Illuminated Push Button, 22mm, Momentary Push Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Green, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 65, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate, Material Metal

Reviews