This item is Discontinued.

Schneider Electric Non-Illuminated Multihead Operator, 22 mm, Rectangular ZB4BA73135

Non-Illuminated Multihead Operator, 22 mm, Rectangular (Discontinued)

  • Mfr # ZB4BA73135
  • Zoro # G2363186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB4BA73135
Zoro #
G2363186
UPC #
03389119043663
Country of Origin
France

Dimensions

Size
22 mm

Details

Item
Non-Illuminated Multihead Operator
Number of Heads
3
Legend/Background Color
White/Green, White/Red
Legend
+/-/Stop
Type of Operator
(1) Extended Button, (2) Flush Buttons
NEMA Rating
13, 4X
Standards
CSA, EN/IEC 60947-1, EN/IEC 60947-5-1, UL
Head Material
Metal
Action
Momentary
Shape
Rectangular
IP Rating
66, 69K
Includes
Plus Minus Marking

Description

Non-Illuminated Multihead Operator, Number of Heads 3, Legend/Background Color White/Green, White/Red, Shape Rectangular, Type of Operator (1) Extended Button, (2) Flush Buttons, Legend +/-/Stop, Size 22 mm, Action Momentary, NEMA Rating 13, 4X, IP Rating 66, 69K, Head Material Metal, Standards CSA, EN/IEC 60947-1, EN/IEC 60947-5-1, UL, Includes Plus Minus Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.