KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illum Push Button Operator, 16mm, Red

SCHNEIDER ELECTRIC| Zoro #: G2086366| Mfr #: ZB6CA4

$12.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type of Operator: Flush Button
IP Rating: 65
Action: Momentary Push
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2086366 Mfr #: ZB6CA4
Type of Operator: Flush ButtonIP Rating: 65
Action: Momentary PushNEMA Rating: 4, 4X, 13
Basic Material: PlasticItem: Push Button operator
Size: 16mmBezel Material: Double-Insulated Plastic
Color: RedHead Material: Plastic
Legend: No legendStandards: UL, CSA
Country of Origin (subject to change): Spain

Description

Non Illuminated Pushbutton, Color Red, Action Momentary, Operator Flush, Use with Contact Block G2547885-G0255841, 16 Millimeters, Square

Reviews