PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Non-Illum Push Button Operator, 22mm, Blue

SCHNEIDER ELECTRIC| Zoro #: G0733284| Mfr #: ZB4BA66

$29.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueAction: Momentary PushBasic Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0733284 Mfr #: ZB4BA66
Color: BlueAction: Momentary Push
Basic Material: MetalSize: 22mm
Head Material: Aluminum-Zinc AlloyLegend: No legend
Item: Push Button operatorNEMA Rating: 1, 2, 3, 4, 4X, 13
Bezel Material: Chrome Die Cast AluminumType of Operator: Extended Button
Accessory Group: BStandards: UL, CSA
IP Rating: 66Country of Origin (subject to change): France

Description

Push Button Operator, 22mm, Momentary Push, Type of Operator Extended Button, Basic Material Metal, Head Material Aluminum-Zinc Alloy, Bezel Material Chrome Die Cast Aluminum, Color Blue, NEMA Rating 1, 2, 3, 4, 4X, 13, IP Rating 66, Legend No Legend, Standards UL, CSA

Reviews