SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Non-Illum Push Button Operator, 22mm, Blue

SCHNEIDER ELECTRIC| Zoro #: G0616253| Mfr #: ZB5AL6

$9.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueAction: Momentary PushBasic Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0616253 Mfr #: ZB5AL6
Color: BlueAction: Momentary Push
Basic Material: PlasticSize: 22mm
Head Material: PlasticLegend: No legend
Item: Push Button operatorNEMA Rating: 1, 2, 3, 4, 4X, 13
Bezel Material: Double-Insulated PlasticType of Operator: Extended Button
Accessory Group: AStandards: UL, CSA, CE, RoHS
IP Rating: 66Country of Origin (subject to change): France

Description

Push Button Operator, 22mm, Momentary Push, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Double-Insulated Plastic, Color Blue, NEMA Rating 1, 2, 3, 4, 4X, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, RoHS

Reviews