SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Non-Illum Push Button Operator, 22mm, Red

SCHNEIDER ELECTRIC| Zoro #: G0878997| Mfr #: XB5AA84101

$38.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedAction: Momentary PushBasic Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0878997 Mfr #: XB5AA84101
Color: RedAction: Momentary Push
Basic Material: PlasticSize: 22mm
Head Material: PlasticLegend: O
Item: Push Button operatorNEMA Rating: 4x
Bezel Material: Double-Insulated PlasticType of Operator: Flush Button
Legend/Background Color: White/RedStandards: UL, CSA
IP Rating: 66Country of Origin (subject to change): France

Description

Push Button Operator, 22mm, Momentary Push, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Double-Insulated Plastic, Color Red, NEMA Rating 4X, IP Rating 66, Legend O, Legend/Background Color White/Red, Standards UL, CSA

Reviews