Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Non-Illum Push Button Operator, 22mm, Red

  • Zoro #: G0122812
  • Mfr #: ZB5AA44

$28.19

  • NEMA Rating: 1, 2, 3, 4, 4X, 13
  • Head Material: Plastic
  • Size: 22mm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Schneider Electric #ZB5AA44 Specifications

  • Zoro #: G0122812
  • Mfr #: ZB5AA44
NEMA Rating: 1, 2, 3, 4, 4X, 13 Head Material: Plastic
Size: 22mm Legend: No legend
Basic Material: Plastic IP Rating: 66
Color: Red Standards: UL, CSA, CE, RoHS
Action: Momentary Push Type of Operator: Flush Button
Item: Push Button operator Bezel Material: Double-Insulated Plastic
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Push Button Operator, 22mm, Momentary Push, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Double-Insulated Plastic, Color Red, NEMA Rating 1, 2, 3, 4, 4X, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, RoHS

Technical Guides

Reviews of Schneider Electric #ZB5AA44