Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Non-Illum Push Button Operator, 22mm, Red

  • Zoro #: G0127049
  • Mfr #: ZB5CH343

$19.35

  • Basic Material: Plastic
  • Standards: UL 508, CSA C22-2 n Degrees 14, CE, RoHS
  • Size: 22mm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #ZB5CH343 Specifications

  • Zoro #: G0127049
  • Mfr #: ZB5CH343
Basic Material: Plastic Standards: UL 508, CSA C22-2 n Degrees 14, CE, RoHS
Size: 22mm Action: Maintained Push
NEMA Rating: 1, 2, 3, 4, 4X, 13 Legend: No legend
Head Material: Plastic Bezel Material: Double-Insulated Plastic
Color: Red Type of Operator: Flush Button
Item: Push Button operator IP Rating: 66
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Push Button Operator, 22mm, Maintained Push, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Double-Insulated Plastic, Color Red, NEMA Rating 1, 2, 3, 4, 4X, 13, IP Rating 66, Legend No Legend, Standards UL 508, CSA C22-2 n Degrees 14, CE, RoHS

Technical Guides

Reviews of Schneider Electric #ZB5CH343