Non-Illum Push Button Operator, 30mm, Red

SCHNEIDER ELECTRIC| Zoro #: G0481555| Mfr #: 9001KR9R

$81.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Red
Bezel Material: Chrome Die Cast Aluminum
Accessory Group: G
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0481555 Mfr #: 9001KR9R
Color: RedBezel Material: Chrome Die Cast Aluminum
Accessory Group: GType of Operator: 40mm Mushroom Head
Legend: No legendBasic Material: Metal
Action: Maintained Push / Maintained PullStandards: UL, CSA, CE
Item: Push Button operatorIP Rating: 66
Head Material: PlasticSize: 30mm
NEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13Country of Origin (subject to change): Mexico

Description

Push Button Operator, 30mm, Maintained Push / Maintained Pull, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Chrome Die Cast Aluminum, Color Red, NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE

Reviews