Non-Illum Push Button Operator, 30mm, Red

SCHNEIDER ELECTRIC| Zoro #: G2140905| Mfr #: 9001SKR25R

$62.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Legend: No legend
Head Material: Plastic
Type of Operator: 60mm Mushroom Head
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2140905 Mfr #: 9001SKR25R
Legend: No legendHead Material: Plastic
Type of Operator: 60mm Mushroom HeadAccessory Group: H
Basic Material: PlasticStandards: UL, CSA, CE
Color: RedIP Rating: 66
Bezel Material: Double-Insulated PlasticNEMA Rating: 1, 2, 3, 3R, 4, 4X, 6, 12, 13
Action: Momentary PushItem: Push Button operator
Size: 30mmCountry of Origin (subject to change): Mexico

Description

Push Button Operator, 30mm, Momentary Push, Type of Operator 60mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Double-Insulated Plastic, Color Red, NEMA Rating 1, 2, 3, 3R, 4, 4X, 6, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE

Reviews